BALDOR-RELIANCE
BALDOR-RELIANCE
EM2551T-8
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EM2551T-8 GENERAL PURPOSE MOTOR ; 75HP 1780RPM 3PH 60HZ 365T A36056M DP F1
AC Motor; General Purpose; 75HP; 365T Frame Size; 1800 Sync RPM; 200 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 29.69" Overall Length; 95% Efficiency Full Load
Part #
EM2551T-8
BDI #
127240
Details
13165.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EM2551T-8/p/127240
Your Price
$ 13,165.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
355.102
EAN
0781568119280
Product Group - BDI
M04104
Horse Power
75HP
Frame Size
365T
Hertz
60
Sync RPM
1800
Voltage
200
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
228.6
Base
Yes
Efficiency Full Load
95
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM2551T-8
Weight / LBS
808
Long Description
AC Motor; General Purpose; 75HP; 365T Frame Size; 1800 Sync RPM; 200 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 29.69" Overall Length; 95% Efficiency Full Load
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Base to Center of Shaft
9 Inch | 228.6 Millimeter
Overall Length
29.69 Inch | 754.126 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh