BALDOR-RELIANCE
BALDOR-RELIANCE
EM2552T-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EM2552T-4 GENERAL PURPOSE MOTOR ; 75HP 1185RPM 3PH 60HZ 405T ODP FOOT
AC Motor; General Purpose; 75HP; 405T Frame Size; 1200 Sync RPM; 460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-7/8" Shaft Diameter; 10" Base to Center of Shaft; 34" Overall Length; 95% Efficiency Full Load
Part #
EM2552T-4
BDI #
127243
Details
19495.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EM2552T-4/p/127243
Your Price
$ 19,495.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
491.61
EAN
0781568138717
Product Group - BDI
M04104
Horse Power
75HP
Frame Size
405T
Hertz
60
Sync RPM
1200
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
254
Base
Yes
Efficiency Full Load
95
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM2552T-4
Weight / LBS
1166
Long Description
AC Motor; General Purpose; 75HP; 405T Frame Size; 1200 Sync RPM; 460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-7/8" Shaft Diameter; 10" Base to Center of Shaft; 34" Overall Length; 95% Efficiency Full Load
Shaft Diameter
2.875 Inch | 73.025 Millimeter
Base to Center of Shaft
10 Inch | 254 Millimeter
Overall Length
34 Inch | 863.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh