BALDOR-RELIANCE
BALDOR-RELIANCE
EM2554T-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EM2554T-4 GENERAL PURPOSE MOTOR ; 125HP 3540RPM 3PH 60HZ 404TS 4476M OPSB
AC Motor; General Purpose; 125HP; 404TS Frame Size; 3600 Sync RPM; 460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 10" Base to Center of Shaft; 33.6" Overall Length; 95.8% Efficiency Full Load
Part #
EM2554T-4
BDI #
127244
Details
18178.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EM2554T-4/p/127244
Your Price
$ 18,178.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
404.98
EAN
0781568105399
Product Group - BDI
M04104
Horse Power
125HP
Frame Size
404TS
Hertz
60
Sync RPM
3600
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
254
Base
Yes
Efficiency Full Load
95.8
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM2554T-4
Weight / LBS
775
Long Description
AC Motor; General Purpose; 125HP; 404TS Frame Size; 3600 Sync RPM; 460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 10" Base to Center of Shaft; 33.6" Overall Length; 95.8% Efficiency Full Load
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Base to Center of Shaft
10 Inch | 254 Millimeter
Overall Length
33.6 Inch | 853.44 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh