127256
AC Motor
BALDOR-RELIANCE
BALDOR-RELIANCE
EM2558T-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EM2558T-4 GENERAL PURPOSE AC MOTOR ; 150HP 1800 RPM 3PH 444T ODP
AC Motor; General Purpose; 150HP; 444T Frame Size; 1800 Sync RPM; 460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 39.62" Overall Length; 95.8% Efficiency Full Load
Part #
EM2558T-4
BDI #
127256
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EM2558T-4/p/127256
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
692.18
EAN
0781568138731
Product Group - BDI
M04104
Horse Power
150HP
Frame Size
444T
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
279.4
Base
Yes
Efficiency Full Load
95.8
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM2558T-4
Weight / LBS
1405
Long Description
AC Motor; General Purpose; 150HP; 444T Frame Size; 1800 Sync RPM; 460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 39.62" Overall Length; 95.8% Efficiency Full Load
Overall Length
39.62 Inch | 1006.348 Millimeter
Base to Center of Shaft
11 Inch | 279.4 Millimeter
Shaft Diameter
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh