BALDOR-RELIANCE
BALDOR-RELIANCE
EM2559T-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EM2559T-4 GENERAL PURPOSE MOTOR ; 125HP 1775RPM 3PH 60HZ 405T 4488M OPSB F
AC Motor; General Purpose; 125HP; 405T Frame Size; 1800 Sync RPM; 460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-7/8" Shaft Diameter; 10" Base to Center of Shaft; 34.47" Overall Length; 95.4% Efficiency Full Load
Part #
EM2559T-4
BDI #
127259
Details
18791.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EM2559T-4/p/127259
Your Price
$ 18,791.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
432.62
EAN
0781568105412
Product Group - BDI
M04104
Horse Power
125HP
Frame Size
405T
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
254
Base
Yes
Efficiency Full Load
95.4
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM2559T-4
Weight / LBS
1238
Long Description
AC Motor; General Purpose; 125HP; 405T Frame Size; 1800 Sync RPM; 460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-7/8" Shaft Diameter; 10" Base to Center of Shaft; 34.47" Overall Length; 95.4% Efficiency Full Load
Base to Center of Shaft
10 Inch | 254 Millimeter
Shaft Diameter
2.875 Inch | 73.025 Millimeter
Overall Length
34.47 Inch | 875.538 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh