BALDOR-RELIANCE
BALDOR-RELIANCE
EM2562T-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EM2562T-4 GENERAL PURPOSE MOTOR ; 200HP 3560RPM 3PH 60HZ 444TS 1860M OPEN
AC Motor; General Purpose; 200HP; 444TS Frame Size; 3600 Sync RPM; 460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 11" Base to Center of Shaft; 35.88" Overall Length; 95.4% Efficiency Full Load
Part #
EM2562T-4
BDI #
127264
Details
25411.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EM2562T-4/p/127264
Your Price
$ 25,411.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
617.89
EAN
0781568222096
Product Group - BDI
M04104
Horse Power
200HP
Frame Size
444TS
Hertz
60
Sync RPM
3600
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
279.4
Base
Yes
Efficiency Full Load
95.4
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM2562T-4
Weight / LBS
1326
Long Description
AC Motor; General Purpose; 200HP; 444TS Frame Size; 3600 Sync RPM; 460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 11" Base to Center of Shaft; 35.88" Overall Length; 95.4% Efficiency Full Load
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Overall Length
35.88 Inch | 911.352 Millimeter
Base to Center of Shaft
11 Inch | 279.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh