BALDOR-RELIANCE
BALDOR-RELIANCE
EM2563T-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EM2563T-4 GENERAL PURPOSE MOTOR ; 200HP 1780RPM 3PH 60HZ 445T 1880M OPEN
AC Motor; General Purpose; 200HP; 445T Frame Size; 1800 Sync RPM; 460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 39.62" Overall Length; 95.8% Efficiency Full Load
Part #
EM2563T-4
BDI #
127265
Details
26082.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EM2563T-4/p/127265
Your Price
$ 26,082.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
736.13
EAN
0781568221648
Product Group - BDI
M04104
Horse Power
200HP
Frame Size
445T
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
279.4
Base
Yes
Efficiency Full Load
95.8
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM2563T-4
Weight / LBS
1496
Long Description
AC Motor; General Purpose; 200HP; 445T Frame Size; 1800 Sync RPM; 460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 39.62" Overall Length; 95.8% Efficiency Full Load
Overall Length
39.62 Inch | 1006.348 Millimeter
Shaft Diameter
3.375 Inch | 85.725 Millimeter
Base to Center of Shaft
11 Inch | 279.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh