https://www.bdiexpress.com/medias/INDBECMOTORX-EM8-3PH-ODP-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM2MXxpbWFnZS9qcGVnfGFHUm1MMmc1T0M4eE1EYzJOekUyTVRnMU1Ua3pOQzlKVGtSQ1JVTk5UMVJQVWxoZlJVMDRYek5RU0Y5UFJGQmZSbFJmTXpBd2VETXdNQzVxY0djfDE4Nzk0YzBhNzJiZjRjMTRmYjE3MDUyZDg0N2E5OGM5MGQ1YmM2YWZjYWQwOGM1MDE0NjRlNjM3ZDZlMWZjYzg
BALDOR-RELIANCE
BALDOR-RELIANCE
EM3313T-8
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EM3313T-8 GENERAL PURPOSE MOTOR ; 10HP 1770RPM 3PH 60HZ 215T 3740M OPSB F1
AC Motor; General Purpose; 10HP; 215T Frame Size; 1800 Sync RPM; 200 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 17.45" Overall Length; 91.7% Efficiency Full Load
Part #
EM3313T-8
BDI #
127310
Details
2858.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EM3313T-8/p/127310
Your Price
$ 2,858.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
58.503
EAN
0781568119044
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
215T
Hertz
60
Sync RPM
1800
Voltage
200
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM3313T-8
Weight / LBS
148
Long Description
AC Motor; General Purpose; 10HP; 215T Frame Size; 1800 Sync RPM; 200 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 17.45" Overall Length; 91.7% Efficiency Full Load
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
17.45 Inch | 443.23 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh