BALDOR-RELIANCE
BALDOR-RELIANCE
EM3558
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EM3558 GENERAL PURPOSE AC MOTOR ; 2HP 1760RPM 3PH 60HZ 56 3528M TEFC F1 N
AC Motor; General Purpose; 2HP; 56 Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.1" Overall Length; 86.5% Efficiency Full Load
Part #
EM3558
BDI #
127334
Details
1316.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EM3558/p/127334
Your Price
$ 1,316.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
20.862
EAN
0781568295960
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
56
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM3558
Weight / LBS
46
Long Description
AC Motor; General Purpose; 2HP; 56 Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.1" Overall Length; 86.5% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
14.1 Inch | 358.14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh