https://www.bdiexpress.com/medias/INDBECMOTORX-EM5-3PH-TEFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY1OHxpbWFnZS9qcGVnfGFEUTNMMmhtWWk4eE1EYzJOalF6T1RRME9EWXdOaTlKVGtSQ1JVTk5UMVJQVWxoZlJVMDFYek5RU0Y5VVJVWkRYMFpVWHpNd01IZ3pNREF1YW5CbnxjYTMyZWY2NTc4MmVmNTc1ODFmZjhkODU1ZWUzMDg0ZTViZmQ3OWQ1YzFiNDUyOTE3YmE2M2I0ODUwNjI0N2Nm
BALDOR-RELIANCE
BALDOR-RELIANCE
EM3661T-5
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EM3661T-5 GENERAL PURPOSE AC MOTOR ; 32M 4P TEFC HOR 182T SUPER E
AC Motor; General Purpose; 3HP; 182T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.24" Overall Length; 89.5% Efficiency Full Load
Part #
EM3661T-5
BDI #
127365
Details
1926.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EM3661T-5/p/127365
Your Price
$ 1,926.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
43.94
EAN
0781568117668
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
182T
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
89.5
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM3661T-5
Weight / LBS
90
Long Description
AC Motor; General Purpose; 3HP; 182T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.24" Overall Length; 89.5% Efficiency Full Load
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
15.24 Inch | 387.096 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh