https://www.bdiexpress.com/medias/INDBALMOTORX-EM-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMzZ8aW1hZ2UvanBlZ3xhRGRsTDJnM1ppOHhNRFF4T0RZMU5qUTBORFEwTmk5SlRrUkNRVXhOVDFSUFVsaGZSVTFmTTFCSVgxUkZSa05mTXpBd2VETXdNQzVxY0djfDY2ZThiMmU3MDM2YmJhN2YwNDU2YTk2ODM1NjUxZjJlMTIzNTc2ZDZkMWYyY2E4ZWNiMmQwMzU3ZmY1MDdhN2Q
BALDOR-RELIANCE
BALDOR-RELIANCE
EM3708T-5
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EM3708T-5 GENERAL PURPOSE AC MOTOR ; 5HP 1160RPM 3PH 60HZ 215T 3748M TEFC F1
AC Motor; General Purpose; 5HP; 215T Frame Size; 1200 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.51" Overall Length; 89.5% Efficiency Full Load
Part #
EM3708T-5
BDI #
127377
Details
2605.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EM3708T-5/p/127377
Your Price
$ 2,605.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
69.841
EAN
0781568542385
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
215T
Hertz
60
Sync RPM
1200
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
89.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
154
Long Description
AC Motor; General Purpose; 5HP; 215T Frame Size; 1200 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.51" Overall Length; 89.5% Efficiency Full Load
Overall Length
20.51 Inch | 520.954 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh