https://www.bdiexpress.com/medias/INDBALMOTORX-EM-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMzZ8aW1hZ2UvanBlZ3xhRGRsTDJnM1ppOHhNRFF4T0RZMU5qUTBORFEwTmk5SlRrUkNRVXhOVDFSUFVsaGZSVTFmTTFCSVgxUkZSa05mTXpBd2VETXdNQzVxY0djfDY2ZThiMmU3MDM2YmJhN2YwNDU2YTk2ODM1NjUxZjJlMTIzNTc2ZDZkMWYyY2E4ZWNiMmQwMzU3ZmY1MDdhN2Q
BALDOR-RELIANCE
BALDOR-RELIANCE
EM3709
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EM3709 AC MOTOR ; 7.5HP 3450RPM 3PH 60HZ 215 3646M TEFC F1
AC Motor; General Purpose; 7-1/2HP; 215 Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 18.17" Overall Length; 89.5% Efficiency Full Load
Part #
EM3709
BDI #
21433238
Details
3426.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EM3709/p/21433238
Your Price
$ 3,426.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
43.537
EAN
0781568783870
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
215
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
89.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
96
Long Description
AC Motor; General Purpose; 7-1/2HP; 215 Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 18.17" Overall Length; 89.5% Efficiency Full Load
Overall Length
18.17 Inch | 461.518 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh