BALDOR-RELIANCE
BALDOR-RELIANCE
EM3710T-5
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EM3710T-5 GENERAL PURPOSE AC MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213T 3738M TEFC F
AC Motor; General Purpose; 7-1/2HP; 213T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.02" Overall Length; 91.7% Efficiency Full Load
Part #
EM3710T-5
BDI #
127381
Details
2012.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EM3710T-5/p/127381
Your Price
$ 2,012.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
55.782
EAN
0781568139059
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
213T
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM3710T-5
Weight / LBS
143
Long Description
AC Motor; General Purpose; 7-1/2HP; 213T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.02" Overall Length; 91.7% Efficiency Full Load
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Overall Length
19.02 Inch | 483.108 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh