BALDOR-RELIANCE
BALDOR-RELIANCE
EM3714T-5
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EM3714T-5 GENERAL PURPOSE AC MOTOR ; 10HP 1765RPM 3PH 60HZ 215T 3752M TEFC F1
AC Motor; General Purpose; 10HP; 215T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.77" Overall Length; 91.7% Efficiency Full Load
Part #
EM3714T-5
BDI #
127388
Details
2271.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EM3714T-5/p/127388
Your Price
$ 2,271.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
74.83
EAN
0781568139080
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
215T
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM3714T-5
Weight / LBS
153
Long Description
AC Motor; General Purpose; 10HP; 215T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.77" Overall Length; 91.7% Efficiency Full Load
Overall Length
19.77 Inch | 502.158 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh