https://www.bdiexpress.com/medias/INDBECMOTORX-EM8-3PH-TEFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUwMnxpbWFnZS9qcGVnfGFHTTRMMmcxTXk4eE1EYzJOamd3TWpjME56UXlNaTlKVGtSQ1JVTk5UMVJQVWxoZlJVMDRYek5RU0Y5VVJVWkRYMFpVWHpNd01IZ3pNREF1YW5CbnxlOTgzZGEzMTBhNzYzZjU0MWZiY2NlNDNiOTVkZWQzNWQzOWJiZjUxYjhlMTQ5MjZhNjExNTgyM2RkODk0NWFj
BALDOR-RELIANCE
BALDOR-RELIANCE
EM3774T-8
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EM3774T-8 GENERAL PURPOSE AC MOTOR ; 10HP 1760RPM 3PH 60HZ 215T 0748M TEFC F1
AC Motor; General Purpose; 10HP; 215T Frame Size; 1800 Sync RPM; 200 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 18.45" Overall Length; 92.4% Efficiency Full Load
Part #
EM3774T-8
BDI #
127401
Details
2884.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EM3774T-8/p/127401
Your Price
$ 2,884.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
85.714
EAN
0781568118177
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
215T
Hertz
60
Sync RPM
1800
Voltage
200
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
92.4
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM3774T-8
Weight / LBS
231
Long Description
AC Motor; General Purpose; 10HP; 215T Frame Size; 1800 Sync RPM; 200 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 18.45" Overall Length; 92.4% Efficiency Full Load
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
18.45 Inch | 468.63 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh