https://www.bdiexpress.com/medias/INDBECMOTORX-EM8-3PH-TEFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUwMnxpbWFnZS9qcGVnfGFHTTRMMmcxTXk4eE1EYzJOamd3TWpjME56UXlNaTlKVGtSQ1JVTk5UMVJQVWxoZlJVMDRYek5RU0Y5VVJVWkRYMFpVWHpNd01IZ3pNREF1YW5CbnxlOTgzZGEzMTBhNzYzZjU0MWZiY2NlNDNiOTVkZWQzNWQzOWJiZjUxYjhlMTQ5MjZhNjExNTgyM2RkODk0NWFj
BALDOR-RELIANCE
BALDOR-RELIANCE
EM4108T-8
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EM4108T-8 GENERAL PURPOSE AC MOTOR ; 30HP 3520RPM 3PH 60HZ 286TS 0948M TEFC F
AC Motor; General Purpose; 30HP; 286TS Frame Size; 3600 Sync RPM; 200 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 7" Base to Center of Shaft; 24.59" Overall Length; 93% Efficiency Full Load
Part #
EM4108T-8
BDI #
127422
Details
7331.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EM4108T-8/p/127422
Your Price
$ 7,331.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
170.068
EAN
0781568118290
Product Group - BDI
M04104
Horse Power
30HP
Frame Size
286TS
Hertz
60
Sync RPM
3600
Voltage
200
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
177.8
Base
Yes
Efficiency Full Load
93
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM4108T-8
Weight / LBS
407
Long Description
AC Motor; General Purpose; 30HP; 286TS Frame Size; 3600 Sync RPM; 200 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 7" Base to Center of Shaft; 24.59" Overall Length; 93% Efficiency Full Load
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Length
24.59 Inch | 624.586 Millimeter
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh