BALDOR-RELIANCE
BALDOR-RELIANCE
EM4109T-5
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EM4109T-5 GENERAL PURPOSE AC MOTOR ; 40HP 3530RPM 3PH 60HZ 324TS 1240M TEFC F
AC Motor; General Purpose; 40HP; 324TS Frame Size; 3600 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 8" Base to Center of Shaft; 28.78" Overall Length; 93.6% Efficiency Full Load
Part #
EM4109T-5
BDI #
127424
Details
10047.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EM4109T-5/p/127424
Your Price
$ 10,047.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
236.735
EAN
0781568139134
Product Group - BDI
M04104
Horse Power
40HP
Frame Size
324TS
Hertz
60
Sync RPM
3600
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
203.2
Base
Yes
Efficiency Full Load
93.6
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM4109T-5
Weight / LBS
549
Long Description
AC Motor; General Purpose; 40HP; 324TS Frame Size; 3600 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 8" Base to Center of Shaft; 28.78" Overall Length; 93.6% Efficiency Full Load
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Overall Length
28.78 Inch | 731.012 Millimeter
Base to Center of Shaft
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh