BALDOR-RELIANCE
BALDOR-RELIANCE
FDL3610TM
BALDOR-RELIANCE BALDOR-RELIANCE
Description
FDL3610TM AC MOTOR ; 3HP 1750RPM 1PH 60HZ 184T 3640LC TEFC F1
AC Motor; Farm Duty; 3HP; 184T Frame Size; 1800 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 18.05" Overall Length; 80% Efficiency Full Load
Part #
FDL3610TM
BDI #
127783
Details
2610.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/FDL3610TM/p/127783
Your Price
$ 2,610.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
40.816
EAN
0781568121948
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
184T
Hertz
60
Sync RPM
1800
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
80
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
FDL3610TM
Weight / LBS
93
Long Description
AC Motor; Farm Duty; 3HP; 184T Frame Size; 1800 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 18.05" Overall Length; 80% Efficiency Full Load
Overall Length
18.05 Inch | 458.47 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh