BALDOR-RELIANCE
BALDOR-RELIANCE
FDL3611M
BALDOR-RELIANCE BALDOR-RELIANCE
Description
FDL3611M AC MOTOR ; 2HP 1725RPM 1PH 60HZ 184 3634L TEFC F1 N
AC Motor; Farm Duty; 2HP; 184 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.68" Overall Length; 75% Efficiency Full Load
Part #
FDL3611M
BDI #
127784
Details
2253.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/FDL3611M/p/127784
Your Price
$ 2,253.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
34.467
EAN
0781568121924
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
184
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
75
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
FDL3611M
Weight / LBS
75
Long Description
AC Motor; Farm Duty; 2HP; 184 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.68" Overall Length; 75% Efficiency Full Load
Overall Length
15.68 Inch | 398.272 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh