LEESON
LEESON
G150261.22
LEESON LEESON
Description
G150261.22 ; POR .15H900R286TTEFC230/460V CT40C.RGD
AC Motor; General Purpose; 15HP; 286T Frame Size; 900 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 27.83" Overall Length; 91% Efficiency Full Load
Part #
G150261.22
BDI #
20180888
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/G150261-22/p/20180888
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0.005
EAN
0691720151969
Product Group - BDI
M04104
Horse Power
15HP
Frame Size
286T
Hertz
60
Sync RPM
900
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
177.8
Base
Yes
Efficiency Full Load
91
Inch - Metric
Inch
Other Features
Current Rating 40/20 Ampere | 8 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
G150261.22
Manufacturer Internal Number
G150261.22
Weight / LBS
480
Long Description
AC Motor; General Purpose; 15HP; 286T Frame Size; 900 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 27.83" Overall Length; 91% Efficiency Full Load
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Overall Length
27.83 Inch | 706.882 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh