https://www.bdiexpress.com/medias/INDBOSMOTORX-UTF-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUyNzl8aW1hZ2UvanBlZ3xhRFEyTDJoaE5DODVPREF4T1RZd05qSXdNRFl5TDBsT1JFSlBVMDFQVkU5U1dGOVZWRVpmTTFCSVgxUkZSa05mTXpBd2VETXdNQzVxY0djfGI2Yzc1MTYzNGU4MGYzODU3ZWY3YmNlNjIxZTFmNTEyZDY1NjgxOTlmZmNlZGEzYWUxZTkyNjlkNzllOWUxOGE
BOSTON GEAR
BOSTON GEAR
GUTF-ID-B
BOSTON GEAR BOSTON GEAR
Description
GUTF-ID-B AC MOTOR ; 3/4HP 230/460V 3PH
AC Motor; General Purpose; 3/4HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.38" Overall Length; 75.5% Efficiency Full Load
Part #
19584
BDI #
164587
Details
1644.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/GUTF-ID-B/p/164587
Your Price
$ 1,644.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
16.33
EAN
0781711195840
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
75.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.bostongear.com
Long Description
AC Motor; General Purpose; 3/4HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.38" Overall Length; 75.5% Efficiency Full Load
Overall Length
11.38 Inch | 289.052 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh