BALDOR-RELIANCE
BALDOR-RELIANCE
HIC264A
BALDOR-RELIANCE BALDOR-RELIANCE
Description
HIC264A ELECTRIC MOTOR ; .33HP 1625RPM 1PH 60HZ 48Z 3414C TEAO F1
AC Motor; General Purpose; 1/3HP; 48Z Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Thru Bolt; No Base; 1/2" Shaft Diameter; 10.14" Overall Length; 64% Efficiency Full Load
Part #
HIC264A
BDI #
128752
Details
626.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/HIC264A/p/128752
Your Price
$ 626.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
9.06
EAN
0781568528518
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
48Z
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Thru Bolt
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
64
Inch - Metric
Inch
Other Features
Commercial Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
25
Long Description
AC Motor; General Purpose; 1/3HP; 48Z Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Thru Bolt; No Base; 1/2" Shaft Diameter; 10.14" Overall Length; 64% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
10.14 Inch | 257.556 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh