BOSTON GEAR
BOSTON GEAR
HUTF-B
BOSTON GEAR BOSTON GEAR
Description
HUTF-B AC MOTOR ; 1HP 3PH 1800RPM 208-230/460V 1483TC
AC Motor; 1HP Power; NEMA 143TC Frame; 3 Phase; TEFC Enclosure; C-Face
Part #
66237
BDI #
176449
Details
1692.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/HUTF-B/p/176449
Your Price
$ 1,692.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
15.423
EAN
0781711662373
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.bostongear.com
Product Detail
AC Motor
Product Specification
1HP Power; NEMA 143TC Frame; 3 Phase; TEFC Enclosure; C-Face
Long Description
AC Motor; 1HP Power; NEMA 143TC Frame; 3 Phase; TEFC Enclosure; C-Face