https://www.bdiexpress.com/medias/INDBECMOTORX-IDNM-3PH-TENV-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUxOXxpbWFnZS9qcGVnfGFHTmxMMmhoWWk4eE1EYzJPVFU0TVRnMk56QXpPQzlKVGtSQ1JVTk5UMVJQVWxoZlNVUk9UVjh6VUVoZlZFVk9WbDlEUmxSZk16QXdlRE13TUM1cWNHY3w5YTFmZDc0MmFiZDEyYmViMWZhODVjMzNlZTllODFiZjA4MjA2YjIwODkwMGFjY2EzNzJiOTIzYzY3NjBlOWJl
BALDOR-RELIANCE
BALDOR-RELIANCE
IDNM2333T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
IDNM2333T INVERTER DUTY MOTOR ; 15HP 1765RPM 3PH 60HZ 254TC 0948M TENV
AC Motor; Inverter; 15HP; 254TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 24.05" Overall Length; 94.1% Efficiency Full Load
Part #
IDNM2333T
BDI #
128902
Details
8633.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/IDNM2333T/p/128902
Your Price
$ 8,633.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101106
Weight / Kilogram
130.01
EAN
0781568301012
Product Group - BDI
M04104
Horse Power
15HP
Frame Size
254TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
158.75
Base
Yes
Efficiency Full Load
94.1
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer URL
https://www.baldor.com
Weight / LBS
286
Long Description
AC Motor; Inverter; 15HP; 254TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 24.05" Overall Length; 94.1% Efficiency Full Load
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Overall Length
24.05 Inch | 610.87 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh