https://www.bdiexpress.com/medias/INDBECMOTORX-IDNM-3PH-TENV-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUxOXxpbWFnZS9qcGVnfGFHTmxMMmhoWWk4eE1EYzJPVFU0TVRnMk56QXpPQzlKVGtSQ1JVTk5UMVJQVWxoZlNVUk9UVjh6VUVoZlZFVk9WbDlEUmxSZk16QXdlRE13TUM1cWNHY3w5YTFmZDc0MmFiZDEyYmViMWZhODVjMzNlZTllODFiZjA4MjA2YjIwODkwMGFjY2EzNzJiOTIzYzY3NjBlOWJl
BALDOR-RELIANCE
BALDOR-RELIANCE
IDNM3587T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
IDNM3587T INVERTER DUTY MOTOR ; 2HP 1755RPM 3PH 60HZ 143TC 0534M TENV F1
AC Motor; Inverter; 2HP; 145TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.65" Overall Length; 84% Efficiency Full Load
Part #
IDNM3587T
BDI #
128909
Details
3090.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/IDNM3587T/p/128909
Your Price
$ 3,090.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101106
Weight / Kilogram
30.35
EAN
0781568301036
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
145TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
84
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer URL
https://www.baldor.com
Weight / LBS
64
Long Description
AC Motor; Inverter; 2HP; 145TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.65" Overall Length; 84% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
14.65 Inch | 372.11 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh