https://www.bdiexpress.com/medias/INDBECMOTORX-IDWNM-3PH-TENV-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM3NnxpbWFnZS9qcGVnfGFETXpMMmhqTXk4eE1EYzJPREkxTnpFeU1qTXpOQzlKVGtSQ1JVTk5UMVJQVWxoZlNVUlhUazFmTTFCSVgxUkZUbFpmUTBaVVh6TXdNSGd6TURBdWFuQm58YTI5OGQyMmM2MjhhZmU2YzRhYTQ1ZGI5MTUyY2Y0OWUzZWI1NDkyN2Y5Y2JjMDVmMjA2OTcyYTI5MDRiYmRmZQ
BALDOR-RELIANCE
BALDOR-RELIANCE
IDWNM3611T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
IDWNM3611T INVERTER DUTY MOTOR ; 3HP 1760RPM 3PH 60HZ 184TC 3640M TENV F1
AC Motor; Inverter; 3HP; 184TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 17.77" Overall Length; 88.5% Efficiency Full Load
Part #
IDWNM3611T
BDI #
128963
Details
3616.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/IDWNM3611T/p/128963
Your Price
$ 3,616.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101106
Weight / Kilogram
40.77
EAN
0781568199541
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
184TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
88.5
Inch - Metric
Inch
Other Features
Washdown Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer URL
https://www.baldor.com
Weight / LBS
80
Long Description
AC Motor; Inverter; 3HP; 184TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 17.77" Overall Length; 88.5% Efficiency Full Load
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Overall Length
17.77 Inch | 451.358 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh