https://www.bdiexpress.com/medias/INDBECMOTORX-IDXM-3PH-XPFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc4NXxpbWFnZS9qcGVnfGFEZGpMMmhsWlM4eE1EYzJOemcwTmpJME5ETTRNaTlKVGtSQ1JVTk5UMVJQVWxoZlNVUllUVjh6VUVoZldGQkdRMTlHVkY4ek1EQjRNekF3TG1wd1p3fGM1OTc4NzhhMjc2NDliYjE0NGQ5Y2M0YjY2Mjg5YzhlMWRjMDk2ZTZkODdmZjc2MjEyMjZkZDc2YTZhOWQxZWU
BALDOR-RELIANCE
BALDOR-RELIANCE
IDXM7142T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
IDXM7142T ; 3HP 1755RPM 3PH 60HZ
AC Motor; Inverter; 3HP; 182TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 18.24" Overall Length; 89.5% Efficiency Full Load
Part #
IDXM7142T
BDI #
128979
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/IDXM7142T/p/128979
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101106
Weight / Kilogram
57.658
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
182TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
XPFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
89.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer URL
https://www.baldor.com
Weight / LBS
142
Long Description
AC Motor; Inverter; 3HP; 182TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 18.24" Overall Length; 89.5% Efficiency Full Load
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
18.24 Inch | 463.296 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh