Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

IDXM7547T https://www.bdiexpress.com/medias/INDBECMOTORX-IDXM-3PH-XPFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM5ODZ8aW1hZ2UvanBlZ3xhR05tTDJneE1pODRPVFkwTmpVM05URXlORGM0TG1wd1p3fDY2MDc1MTQ0YThlODMyOGY1MzI1NmZkMDBkODdkMmZlYzUyNGQyNDZhMGU0YzUwZDk0OTk2ZTZmZTViNTg3Y2U
128985 AC Motor 

BALDOR-RELIANCE BALDOR-RELIANCE

IDXM7547T

Description

IDXM7547T ; 7.5HP 1770RPM 3PH 60HZ

AC Motor; Inverter; 7-1/2HP; 215TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.65" Overall Length; 91.7% Efficiency Full Load

Part #

IDXM7547T

BDI #
128985

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
102.15
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
215TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
XPFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer URL
https://www.baldor.com
Weight / LBS
225
Long Description
AC Motor; Inverter; 7-1/2HP; 215TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.65" Overall Length; 91.7% Efficiency Full Load
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Overall Length
20.65 Inch | 524.51 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh