BALDOR-RELIANCE
BALDOR-RELIANCE
JL1313A
BALDOR-RELIANCE BALDOR-RELIANCE
Description
JL1313A JET PUMP MOTOR ; 1.5HP 3450RPM 1PH 60HZ 56J 3432LC OPEN
AC Motor; Pump; 1-1/2HP; 56J Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Footless; No Base; 5/8" Shaft Diameter; 13.89" Overall Length; 78.5% Efficiency Full Load
Part #
JL1313A
BDI #
129007
Details
1092.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/JL1313A/p/129007
Your Price
$ 1,092.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
16.327
EAN
0781568112823
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
56J
Hertz
60
Sync RPM
3600
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Footless
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
78.5
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
37
Long Description
AC Motor; Pump; 1-1/2HP; 56J Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Footless; No Base; 5/8" Shaft Diameter; 13.89" Overall Length; 78.5% Efficiency Full Load
Overall Length
13.89 Inch | 352.806 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh