BALDOR-RELIANCE
BALDOR-RELIANCE
JL3515A
BALDOR-RELIANCE BALDOR-RELIANCE
Description
JL3515A JET PUMP MOTOR ; 2HP 3450RPM 1PH 60HZ 56J 3535L TEFC F1
AC Motor; Pump; 2HP; 56J Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Footless; No Base; 5/8" Shaft Diameter; 14.62" Overall Length; 74% Efficiency Full Load
Part #
JL3515A
BDI #
129020
Details
1374.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/JL3515A/p/129020
Your Price
$ 1,374.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
24.46
EAN
0781568112731
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
56J
Hertz
60
Sync RPM
3600
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Footless
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
74
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
54
Long Description
AC Motor; Pump; 2HP; 56J Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Footless; No Base; 5/8" Shaft Diameter; 14.62" Overall Length; 74% Efficiency Full Load
Overall Length
14.62 Inch | 371.348 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh