https://www.bdiexpress.com/medias/INDBECMOTORX-JM-ODP-3PH-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcxM3xpbWFnZS9qcGVnfGFHWTFMMmc0Tmk4eE1EYzJPRFkwTXpZeU1EZzVOQzlKVGtSQ1JVTk5UMVJQVWxoZlNrMWZUMFJRWHpOUVNGOURSbDh6TURCNE16QXdMbXB3Wnd8NDNhMTU0M2ExMWU0NzIxYTgxMWNhMTBlZjExM2FiNWMyZjk0YjIwNDQ0YWM3MjZjYTQ1ZjI5ZjcxNjIwMDM1OA
BALDOR-RELIANCE
BALDOR-RELIANCE
JM3116
BALDOR-RELIANCE BALDOR-RELIANCE
Description
JM3116 JET PUMP MOTOR ; 1HP 1725RPM 3PH 60HZ 56J 3424M OPEN F1
AC Motor; Pump; 1HP; 56J Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13.22" Overall Length; 78.5% Efficiency Full Load
Part #
JM3116
BDI #
129034
Details
859.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/JM3116/p/129034
Your Price
$ 859.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
13.59
EAN
0781568217955
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56J
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
78.5
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
29
Long Description
AC Motor; Pump; 1HP; 56J Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13.22" Overall Length; 78.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
13.22 Inch | 335.788 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh