https://www.bdiexpress.com/medias/INDBECMOTORX-JM-ODP-3PH-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcxM3xpbWFnZS9qcGVnfGFHWTFMMmc0Tmk4eE1EYzJPRFkwTXpZeU1EZzVOQzlKVGtSQ1JVTk5UMVJQVWxoZlNrMWZUMFJRWHpOUVNGOURSbDh6TURCNE16QXdMbXB3Wnd8NDNhMTU0M2ExMWU0NzIxYTgxMWNhMTBlZjExM2FiNWMyZjk0YjIwNDQ0YWM3MjZjYTQ1ZjI5ZjcxNjIwMDM1OA
BALDOR-RELIANCE
BALDOR-RELIANCE
JM3155
BALDOR-RELIANCE BALDOR-RELIANCE
Description
JM3155 JET PUMP MOTOR ; 2HP 3450RPM 3PH 60HZ 56J 3430M OPEN F1
AC Motor; Pump; 2HP; 56J Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13.72" Overall Length; 82.5% Efficiency Full Load
Part #
JM3155
BDI #
129037
Details
1110.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/JM3155/p/129037
Your Price
$ 1,110.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
15.86
EAN
0781568113110
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
56J
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
82.5
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
34
Long Description
AC Motor; Pump; 2HP; 56J Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13.72" Overall Length; 82.5% Efficiency Full Load
Overall Length
13.72 Inch | 348.488 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh