BALDOR-RELIANCE
BALDOR-RELIANCE
JPL1406T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
JPL1406T PUMP AC MOTOR ; 3HP 3450RPM 1PH 60HZ 182JP 3628L OPEN F1
AC Motor; Pump; 3HP; 182JP Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 19.57" Overall Length; 78% Efficiency Full Load
Part #
JPL1406T
BDI #
129182
Details
1848.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/JPL1406T/p/129182
Your Price
$ 1,848.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
34.43
EAN
0781568114698
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
182JP
Hertz
60
Sync RPM
3600
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
78
Inch - Metric
Inch
Other Features
Close Coupled Pump
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
71
Long Description
AC Motor; Pump; 3HP; 182JP Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 19.57" Overall Length; 78% Efficiency Full Load
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
19.57 Inch | 497.078 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh