BALDOR-RELIANCE
BALDOR-RELIANCE
JPL1508T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
JPL1508T PUMP AC MOTOR ; 5HP 1725RPM 1PH 60HZ 213JP 3727L OPSB F1
AC Motor; Pump; 5HP; 213JP Frame Size; 1800 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/4" Shaft Diameter; 5-1/4" Base to Center of Shaft; 22.07" Overall Length; 77% Efficiency Full Load
Part #
JPL1508T
BDI #
129185
Details
3005.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/JPL1508T/p/129185
Your Price
$ 3,005.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
53
EAN
0781568114728
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
213JP
Hertz
60
Sync RPM
1800
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
77
Inch - Metric
Inch
Other Features
Close Coupled Pump
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
124
Long Description
AC Motor; Pump; 5HP; 213JP Frame Size; 1800 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/4" Shaft Diameter; 5-1/4" Base to Center of Shaft; 22.07" Overall Length; 77% Efficiency Full Load
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Shaft Diameter
1.25 Inch | 31.75 Millimeter
Overall Length
22.07 Inch | 560.578 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh