BALDOR-RELIANCE
BALDOR-RELIANCE
JSL525A
BALDOR-RELIANCE BALDOR-RELIANCE
Description
JSL525A JET PUMP MOTOR ; 1HP 3450RPM 1PH 60HZ 56Y 3424L OPEN F1 N
AC Motor; Pump; 1HP; 56Y Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Square Face; No Base; 5/8" Shaft Diameter; 12.66" Overall Length; 68% Efficiency Full Load
Part #
JSL525A
BDI #
129243
Details
748.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/JSL525A/p/129243
Your Price
$ 748.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
13.59
EAN
0781568346396
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56Y
Hertz
60
Sync RPM
3600
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Square Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
68
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
33
Long Description
AC Motor; Pump; 1HP; 56Y Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Square Face; No Base; 5/8" Shaft Diameter; 12.66" Overall Length; 68% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
12.66 Inch | 321.564 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh