https://www.bdiexpress.com/medias/INDBECMOTORX-JSL-1PH-ODP-SQFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY5M3xpbWFnZS9qcGVnfGFEVTNMMmhsTXk4eE1EYzJPREF4TlRReU5UVTJOaTlKVGtSQ1JVTk5UMVJQVWxoZlNsTk1YekZRU0Y5UFJGQmZVMUZHVEVkZk16QXdlRE13TUM1cWNHY3wzN2FmYTM5MjU3YWZkZDBmZDk2OWUwOGJjMWQzZjJkZmIzODA4ODRiMmE3MWFiODM2ODEyNmYyYzZjYTE0YzQ4
BALDOR-RELIANCE
BALDOR-RELIANCE
JSL725A
BALDOR-RELIANCE BALDOR-RELIANCE
Description
JSL725A JET PUMP MOTOR ; 2HP 3450RPM 1PH 60HZ 3528L N
AC Motor; Pump; 2HP; 56YZ Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Square Face; No Base; 5/8" Shaft Diameter; 14.44" Overall Length; 74% Efficiency Full Load
Part #
JSL725A
BDI #
129245
Details
1022.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/JSL725A/p/129245
Your Price
$ 1,022.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
21.29
EAN
0781568704639
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
56YZ
Hertz
60
Sync RPM
3600
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Square Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
74
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
44
Long Description
AC Motor; Pump; 2HP; 56YZ Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Square Face; No Base; 5/8" Shaft Diameter; 14.44" Overall Length; 74% Efficiency Full Load
Overall Length
14.44 Inch | 366.776 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh