BALDOR-RELIANCE
BALDOR-RELIANCE
JSM3120
BALDOR-RELIANCE BALDOR-RELIANCE
Description
JSM3120 JET PUMP MOTOR ; 1.5HP 3450RPM 3PH 60HZ 56YZ 3424M OPEN F
AC Motor; Pump; 1-1/2HP; 56YZ Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Square Face; No Base; 5/8" Shaft Diameter; 12.77" Overall Length; 81.5% Efficiency Full Load
Part #
JSM3120
BDI #
129249
Details
927.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/JSM3120/p/129249
Your Price
$ 927.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
14.04
EAN
0781568206379
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
56YZ
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Square Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
81.5
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
30
Long Description
AC Motor; Pump; 1-1/2HP; 56YZ Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Square Face; No Base; 5/8" Shaft Diameter; 12.77" Overall Length; 81.5% Efficiency Full Load
Overall Length
12.77 Inch | 324.358 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh