https://www.bdiexpress.com/medias/INDBECMOTORX-KBM-3PH-TEFC-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUzM3xpbWFnZS9qcGVnfGFHTXdMMmhtWmk4eE1EYzJPRGswT0RVeU56RXpOQzlKVGtSQ1JVTk5UMVJQVWxoZlMwSk5Yek5RU0Y5VVJVWkRYME5HWHpNd01IZ3pNREF1YW5Cbnw1Nzc0NzY2MGU4ZTUyZWJjOTY0MjQ0ZGNkNGEwMzFlYzIzNTAyNTY0MzIyMjRjZTBkYTMyODZhYzUzNWE5NDRi
BALDOR-RELIANCE
BALDOR-RELIANCE
KBM3458
BALDOR-RELIANCE BALDOR-RELIANCE
Description
KBM3458 BRAKE MOTOR ; .33HP 1725RPM 3PH 60HZ 56C BRAKE 3416M
AC Motor; Brake; 1/3HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 14.36" Overall Length; 70% Efficiency Full Load
Part #
KBM3458
BDI #
129322
Details
1602.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/KBM3458/p/129322
Your Price
$ 1,602.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101102
Weight / Kilogram
10.431
EAN
0781568115381
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
70
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Brake
Manufacturer URL
https://www.baldor.com
Weight / LBS
28
Long Description
AC Motor; Brake; 1/3HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 14.36" Overall Length; 70% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
14.36 Inch | 364.744 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh