BALDOR-RELIANCE
BALDOR-RELIANCE
KL3401
BALDOR-RELIANCE BALDOR-RELIANCE
Description
KL3401 GENERAL PURPOSE AC MOTOR ; .17HP 1140RPM 1PH 60HZ 56C 3418L TEFC F1
AC Motor; General Purpose; 1/6HP; 56C Frame Size; 1200 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.35" Overall Length; 47% Efficiency Full Load
Part #
KL3401
BDI #
129331
Details
925.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/KL3401/p/129331
Your Price
$ 925.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
10.87
EAN
0781568108987
Product Group - BDI
M04104
Horse Power
1/6HP
Frame Size
56C
Hertz
60
Sync RPM
1200
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
47
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
23
Long Description
AC Motor; General Purpose; 1/6HP; 56C Frame Size; 1200 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.35" Overall Length; 47% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
11.35 Inch | 288.29 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh