https://www.bdiexpress.com/medias/INDBECMOTORX-KL-1PH-TEFC-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcxNHxpbWFnZS9qcGVnfGFEa3pMMmcyTnk4eE1EYzJPRE0xTURnd05qQTBOaTlKVGtSQ1JVTk5UMVJQVWxoZlMweGZNVkJJWDFSRlJrTmZRMFpmTXpBd2VETXdNQzVxY0djfGE3MmYxZTA4YmQ1OTlkODM4MWZmNjg3NzQ0Mjg5MmM1YWMyMWQ3OWY5NWUwNjBmNmZjMjExYTRlZjcxOGJlYTI
BALDOR-RELIANCE
BALDOR-RELIANCE
KL3405
BALDOR-RELIANCE BALDOR-RELIANCE
Description
KL3405 GENERAL PURPOSE AC MOTOR ; .33HP 3450RPM 1PH 60HZ 56C 3413L TEFC F1
AC Motor; General Purpose; 1/3HP; 56C Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.35" Overall Length; 55% Efficiency Full Load
Part #
KL3405
BDI #
129333
Details
627.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/KL3405/p/129333
Your Price
$ 627.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
10.87
EAN
0781568109007
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
56C
Hertz
60
Sync RPM
3600
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
55
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
21
Long Description
AC Motor; General Purpose; 1/3HP; 56C Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.35" Overall Length; 55% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
11.35 Inch | 288.29 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh