https://www.bdiexpress.com/medias/INDBECMOTORX-L-50-1PH-ODP-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI5MnxpbWFnZS9qcGVnfGFERm1MMmcxWVM4eE1EYzJOamd5TXpZNE5qRTNOQzlKVGtSQ1JVTk5UMVJQVWxoZlRGODFNRjh4VUVoZlQwUlFYMFpVWHpNd01IZ3pNREF1YW5CbnxiMDU0OTMzMWJmZjBiMGUzYjc2MGRjZDk4MGQyNDI0OWY0NzYyNThkOWE1YmY1NzI0NGJjYTJjM2Q1NTNkZjQz
BALDOR-RELIANCE
BALDOR-RELIANCE
L1209-50
BALDOR-RELIANCE BALDOR-RELIANCE
Description
L1209-50 GENERAL AC MOTOR ; .5 /KW .37 1440RPM 1PH 50HZ 48 3424LC OP
AC Motor; General Purpose; 1/2HP; 48 Frame Size; 1500 Sync RPM; 110/220 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Foot Mounted; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 10.63" Overall Length; 62% Efficiency Full Load
Part #
L1209-50
BDI #
129357
Details
884.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/L1209-50/p/129357
Your Price
$ 884.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
12.698
EAN
0781568119822
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
48
Hertz
50
Sync RPM
1500
Voltage
110/220
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
62
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
L1209-50
Weight / LBS
28
Long Description
AC Motor; General Purpose; 1/2HP; 48 Frame Size; 1500 Sync RPM; 110/220 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Foot Mounted; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 10.63" Overall Length; 62% Efficiency Full Load
Base to Center of Shaft
3 Inch | 76.2 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
10.63 Inch | 270.002 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh