BALDOR-RELIANCE
BALDOR-RELIANCE
L1313T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
L1313T GENERAL PURPOSE AC MOTOR ; 1.5HP 3450RPM 1PH 60HZ 143T 3520L OPEN
AC Motor; General Purpose; 1-1/2HP; 143T Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.12" Overall Length; 70% Efficiency Full Load
Part #
L1313T
BDI #
129385
Details
995.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/L1313T/p/129385
Your Price
$ 995.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
16.327
EAN
0781568101384
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
143T
Hertz
60
Sync RPM
3600
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
70
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
L1313T
Weight / LBS
33
Long Description
AC Motor; General Purpose; 1-1/2HP; 143T Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.12" Overall Length; 70% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
11.12 Inch | 282.448 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh