BALDOR-RELIANCE
BALDOR-RELIANCE
L1318-50
BALDOR-RELIANCE BALDOR-RELIANCE
Description
L1318-50 GENERAL AC MOTOR ; 1/.75KW 1460RPM 1PH 50HZ 56 3532LC OPEN
AC Motor; General Purpose; 1HP; 56 Frame Size; 1500 Sync RPM; 110/220 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.07" Overall Length; 68% Efficiency Full Load
Part #
L1318-50
BDI #
129390
Details
1207.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/L1318-50/p/129390
Your Price
$ 1,207.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
19.048
EAN
0781568119877
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56
Hertz
50
Sync RPM
1500
Voltage
110/220
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
68
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
L1318-50
Weight / LBS
39
Long Description
AC Motor; General Purpose; 1HP; 56 Frame Size; 1500 Sync RPM; 110/220 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.07" Overall Length; 68% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
12.07 Inch | 306.578 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh