BALDOR-RELIANCE
BALDOR-RELIANCE
L1318TM
BALDOR-RELIANCE BALDOR-RELIANCE
Description
L1318TM GENERAL PURPOSE AC MOTOR ; 1HP 1725RPM 1PH 60HZ 143T 3528L OPEN F1
AC Motor; General Purpose; 1HP; 143T Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.12" Overall Length; 67% Efficiency Full Load
Part #
L1318TM
BDI #
129393
Details
1095.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/L1318TM/p/129393
Your Price
$ 1,095.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
19.03
EAN
0781568101322
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
143T
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
67
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
L1318TM
Weight / LBS
39
Long Description
AC Motor; General Purpose; 1HP; 143T Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.12" Overall Length; 67% Efficiency Full Load
Overall Length
12.12 Inch | 307.848 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh