https://www.bdiexpress.com/medias/INDBECMOTORX-L-1PH-ODP-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEwNHxpbWFnZS9qcGVnfGFESTVMMmcxTUM4eE1EYzJPREV5TWprM01ERTBNaTlKVGtSQ1JVTk5UMVJQVWxoZlRGOHhVRWhmVDBSUVgwWlVYek13TUhnek1EQXVhbkJufDVhNWU3MjE5YWM2ZjU2NTFlYmI2M2JlMmE5MWZkMzg1MGRhMTgxOWQ4OWFhMzQyMzBiYmZiNzY5ZWY3ZTAzMGY
BALDOR-RELIANCE
BALDOR-RELIANCE
L1322TM
BALDOR-RELIANCE BALDOR-RELIANCE
Description
L1322TM GENERAL PURPOSE AC MOTOR ; 2HP 1725RPM 1PH 60HZ 145T 3532LC OPEN F1
AC Motor; General Purpose; 2HP; 145T Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13" Overall Length; 78.5% Efficiency Full Load
Part #
L1322TM
BDI #
129402
Details
1493.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/L1322TM/p/129402
Your Price
$ 1,493.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
20.408
EAN
0781568101520
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
145T
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
78.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
L1322TM
Weight / LBS
45
Long Description
AC Motor; General Purpose; 2HP; 145T Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13" Overall Length; 78.5% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
13 Inch | 330.2 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh