BALDOR-RELIANCE
BALDOR-RELIANCE
L1430T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
L1430T GENERAL PURPOSE AC MOTOR ; 5HP 1725RPM 1PH 60HZ 184T 3634LC ODTF F1
AC Motor; General Purpose; 5HP; 184T Frame Size; 1800 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.55" Overall Length; 84% Efficiency Full Load
Part #
L1430T
BDI #
129420
Details
1652.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/L1430T/p/129420
Your Price
$ 1,652.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
35.374
EAN
0781568196595
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
184T
Hertz
60
Sync RPM
1800
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
84
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
L1430T
Weight / LBS
79
Long Description
AC Motor; General Purpose; 5HP; 184T Frame Size; 1800 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.55" Overall Length; 84% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
16.55 Inch | 420.37 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh