BALDOR-RELIANCE
BALDOR-RELIANCE
L3405
BALDOR-RELIANCE BALDOR-RELIANCE
Description
L3405 GENERAL PURPOSE AC MOTOR ; .33HP 3450RPM 1PH 60HZ 48 3413L TEFC F1
AC Motor; General Purpose; 1/3HP; 48 Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 10.73" Overall Length; 55% Efficiency Full Load
Part #
L3405
BDI #
129444
Details
586.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/L3405/p/129444
Your Price
$ 586.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
9.51
EAN
0781568100134
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
48
Hertz
60
Sync RPM
3600
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
55
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
L3405
Weight / LBS
20
Long Description
AC Motor; General Purpose; 1/3HP; 48 Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 10.73" Overall Length; 55% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Base to Center of Shaft
3 Inch | 76.2 Millimeter
Overall Length
10.73 Inch | 272.542 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh