BALDOR-RELIANCE
BALDOR-RELIANCE
L3500
BALDOR-RELIANCE BALDOR-RELIANCE
Description
L3500 GENERAL PURPOSE AC MOTOR ; .25HP 1140RPM 1PH 60HZ 56 3516L TEFC F1
AC Motor; General Purpose; 1/4HP; 56 Frame Size; 1200 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12-1/4" Overall Length; 47% Efficiency Full Load
Part #
L3500
BDI #
129452
Details
988.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/L3500/p/129452
Your Price
$ 988.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
13.605
EAN
0781568100127
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
56
Hertz
60
Sync RPM
1200
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
47
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
L3500
Weight / LBS
27
Long Description
AC Motor; General Purpose; 1/4HP; 56 Frame Size; 1200 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12-1/4" Overall Length; 47% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
12.25 Inch | 311.15 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh