Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

L5002A https://www.bdiexpress.com/medias/INDBECMOTORX-L-1PH-XPFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY3OTd8aW1hZ2UvanBlZ3xhRFZrTDJnNFpTODRPVFkwTmpjeE16Y3pNelF5TG1wd1p3fGVmYTAxMTQ2MmU5MDkxZWVlZWZkY2QwYThjMjQ3MWJkMzUxNmFkODZjYzRkOThhZGI5ZTY2OTQ2MmIyMWI1ZjM
129611 AC Motor 

BALDOR-RELIANCE BALDOR-RELIANCE

L5002A

Description

L5002A ; .33HP 1140RPM 1PH 56 X3520L

AC Motor; General Purpose; 1/3HP; 56 Frame Size; 1200 Sync RPM; 115/230 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.3" Overall Length; 54% Efficiency Full Load

Part #

L5002A

BDI #
129611

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
18.61
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
56
Hertz
60
Sync RPM
1200
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
XPFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
54
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
L5002A
Weight / LBS
41
Long Description
AC Motor; General Purpose; 1/3HP; 56 Frame Size; 1200 Sync RPM; 115/230 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.3" Overall Length; 54% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
14.3 Inch | 363.22 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh