LEESON
LEESON
LM03099
LEESON LEESON
Description
LM03099 ; POR 7.5 HP 1800 230/460 TEBC 213TC
AC Motor; Multi Phase; 7-1/2HP; 213TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEBC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 24.94" Overall Length
Part #
LM03099
BDI #
17092728
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/LM03099/p/17092728
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
68.554
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
213TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEBC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Inch - Metric
Inch
Other Features
Vector Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM03099
Weight / LBS
151
Long Description
AC Motor; Multi Phase; 7-1/2HP; 213TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEBC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 24.94" Overall Length
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Overall Length
24.94 Inch | 633.476 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh